Please login to your online account to display your discounted pricing

Wheaton™ Clear Standard Wide-Mouth Bottles: No Caps


Ideal for the storage of dry materials and specimens

Manufacturer: wheaton™  W216938

 View more versions of this product

Catalog No. 02-912-199

  • / Case of 4 Each
 

Description & Specifications

Specifications

Capacity (Metric) 4000mL
Capacity (English) 64 oz.
Closure Screw
Closure Material PTFE
Closure Size 89-400
Color Clear
Diameter (English) 6.18 in.
Diameter (Metric) 157mm
Height (English) 10.07 in.
Height (Metric) 256mm
Material Soda Lime Glass
Capacity 64 oz., 4000mL
Accessories

Accessories for Catalog Number: 02912199

Item Mfr. No. Item Description Price Per Unit Quantity