Please login to your online account to display your discounted pricing

Wheaton™ Clear Standard Wide-Mouth Bottles: No Caps


Ideal for the storage of dry materials and specimens

Manufacturer: wheaton™  W216937

 View more versions of this product

Catalog No. 02-912-198

  • / Case of 6 Each
 

Description & Specifications

Specifications

Capacity 64 oz., 2000mL
Capacity (Metric) 2000mL
Capacity (English) 64 oz.
Closure Material PTFE
Color Clear
Diameter (English) 4.8 in.
Height (English) 8.38 in.
Material Soda Lime Glass
Closure Size 83-400
Diameter (Metric) 122mm
Height (Metric) 213mm
Closure Type Screw