Please login to your online account to display your discounted pricing

Wheaton™ Clear Glass E-Z Vials


Manufacturer: wheaton™  225175

 View more versions of this product

Catalog No. 03-340-80

  • / Pack of 100 Each
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Height (English) 1.25 in.
Capacity (Metric) 1.8mL
Diameter (Metric) Outside 12mm
Quantity 1000 Case
Closure Type Crimp
Color Clear
Height (Metric) 32mm
Vial Volume (Metric) 1.8mL
Type Autosampler Vial
Material Silica Glass
Vial Closure Size 11mm