Please login to your online account to display your discounted pricing

Wheaton™ Clear French Squares without Caps


Square shape maximizes lab storage space

Manufacturer: wheaton™  W216898

 View more versions of this product

Catalog No. 02-912-185

  • / Case of 280 Each
 

Description & Specifications

Specifications

Closure Type Screw
Diameter (Metric) 31mm
Closure Size 24-400
Height (Metric) 72mm
Diameter (English) 1.22 in.
Capacity (English) 1.01 oz.
Color Clear
Material Soda Lime Glass
Capacity 1.01 oz., 30mL
Height (English) 2.83 in.
Capacity (Metric) 30mL