Please login to your online account to display your discounted pricing

Wheaton™ Clear French Squares without Caps


Square shape maximizes lab storage space

Manufacturer: wheaton™  W216901

 View more versions of this product

Catalog No. 02-912-188

  • / Case of 84 Each
 

Description & Specifications

Specifications

Closure Size 43-400
Diameter (Metric) 56mm
Closure Type Screw
Height (Metric) 137mm
Diameter (English) 2.2 in.
Material Soda Lime Glass
Capacity (English) 8.45 oz.
Color Clear
Capacity (Metric) 250mL
Capacity 8.45 oz., 250mL
Height (English) 5.39 in.