Please login to your online account to display your discounted pricing

Wheaton™ Clear French Squares with Rubber-lined Closures


Square shape maximizes lab storage space

Manufacturer: wheaton™  W216884

 View more versions of this product

Catalog No. 02-912-171

  • / Case of 48 Each
 

Description & Specifications

Specifications

Capacity 1 oz., 30mL
Capacity (Metric) 30mL
Capacity (English) 1 oz.
Closure Material Phenolic
Closure Liner Rubber
Color Clear
Diameter (English) 1.22 in.
Height (English) 2.91 in.
Material Soda Lime Glass
Closure Color Black
Closure Size 24-400
Diameter (Metric) 31mm
Height (Metric) 74mm
Closure Type Screw