Please login to your online account to display your discounted pricing

Wheaton™ Clear French Squares with Rubber-lined Closures


Square shape maximizes lab storage space

Manufacturer: wheaton™  W216887

 View more versions of this product

Catalog No. 02-912-174

  • / Case of 24 Each
 

Description & Specifications

Specifications

Capacity (Metric) 250mL
Capacity (English) 8 oz.
Closure Color Black
Closure Screw
Closure Material Phenolic
Closure Liner Rubber
Closure Size 43-400
Color Clear
Diameter (English) 2.2 in.
Diameter (Metric) 56mm
Height (English) 5.47 in.
Height (Metric) 139mm
Material Soda Lime Glass
Capacity 8 oz., 250mL