Please login to your online account to display your discounted pricing

Wheaton™ Clear French Squares with PTFE Faced PE-lined Closures


Square shape maximizes lab storage space

Manufacturer: wheaton™  W216882

 View more versions of this product

Catalog No. 02-912-132

  • / Case of 24 Each
 

Description & Specifications

Specifications

Capacity 16 oz., 500mL
Capacity (Metric) 500mL
Capacity (English) 16 oz.
Closure Material Polypropylene
Closure Liner PTFE/Polyethylene
Color Clear
Diameter (English) 2.67 in.
Height (English) 6.65 in.
Material Soda Lime Glass
Closure Color White
Closure Size 48-400
Diameter (Metric) 68mm
Height (Metric) 169mm
Closure Type Screw

  • USP Type III soda-lime glass
  • Ideal for solvent, chemical or sample storage