Please login to your online account to display your discounted pricing

Wheaton™ Clear French Squares with PTFE Faced PE-lined Closures


Square shape maximizes lab storage space

Manufacturer: wheaton™  W216878

 View more versions of this product

Catalog No. 02-912-128

  • / Case of 48 Each
 

Description & Specifications

Specifications

Closure Color White
Closure Size 24-400
Closure Type Screw
Diameter (Metric) 31mm
Height (Metric) 74mm
Diameter (English) 1.22 in.
Material Soda Lime Glass
Capacity (English) 1 oz.
Color Clear
Height (English) 2.91 in.
Capacity (Metric) 30mL
Closure Liner PTFE/Polyethylene
Capacity 1 oz., 30mL
Closure Material Polypropylene

  • USP Type III soda-lime glass
  • Ideal for solvent, chemical or sample storage