Please login to your online account to display your discounted pricing

Wheaton™ Clear French Squares with Polyvinyl-lined Closures


Square shape maximizes lab storage space

Manufacturer: wheaton™  W216875

 View more versions of this product

Catalog No. 02-912-125

  • / Case of 24 Each
 

Description & Specifications

Specifications

Capacity (Metric) 250mL
Capacity (English) 8 oz.
Closure Color White
Closure Screw
Closure Material Polypropylene
Closure Liner Poly/Vinyl
Closure Size 43-400
Color Clear
Diameter (English) 2.2 in.
Diameter (Metric) 56mm
Height (English) 5.47 in.
Height (Metric) 139mm
Material Soda Lime Glass
Capacity 8 oz., 250mL