Please login to your online account to display your discounted pricing

Wheaton™ Clear French Squares with Polyvinyl-lined Closures


Square shape maximizes lab storage space

Manufacturer: wheaton™  W216873

 View more versions of this product

Catalog No. 02-912-123

  • / Case of 48 Each
 

Description & Specifications

Specifications

Closure Color White
Closure Size 28-400
Diameter (Metric) 39mm
Height (Metric) 89mm
Closure Type Screw
Diameter (English) 1.53 in.
Material Soda Lime Glass
Color Clear
Capacity (English) 2 oz.
Closure Material Polypropylene
Capacity 2 oz., 60mL
Capacity (Metric) 60mL
Closure Liner Poly/Vinyl
Height (English) 3.5 in.