Please login to your online account to display your discounted pricing

Wheaton™ Clear French Squares with Poly-Seal™-lined Closures


Square shape maximizes lab storage space

Manufacturer: wheaton™  W216892

 View more versions of this product

Catalog No. 02-912-179

  • / Case of 24 Each
 

Description & Specifications

Specifications

Closure Color Black
Height (Metric) 113mm
Capacity (Metric) 125mL
Capacity (English) 4.23 oz.
Closure Screw
Closure Material Phenolic
Closure Liner Polyseal
Closure Size 33-400
Color Clear
Diameter (English) 1.77 in.
Diameter (Metric) 45mm
Height (English) 4.44 in.
Material Soda Lime Glass
Capacity 4.23 oz., 125mL