missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Wheaton™ Clear Boston Rounds Without Caps

Manufacturer:  Wheaton™ W216830

 View more versions of this product

Catalog No. 02-912-158


 

Specifications

Description

Bottle, Round; Wheaton; Boston; Narrow mouth; Clear; Type III soda-lime glass; Without caps; Capacity: 1 oz.

  • Clear Type III soda-lime glass
Description & Specifications

Specifications

1 oz., 30mL
1 oz.
Poly/Vinyl
1.22 in.
Boston Round Bottles
20-400
79mm
30mL
Polypropylene
Clear
3.1 in.
White
31mm
Screw