Please login to your online account to display your discounted pricing

Wheaton™ Clear Boston Rounds Without Caps


Manufacturer: wheaton™  W216835

 View more versions of this product

Catalog No. 02-912-163

  • / Case of 12 Each
 

Description & Specifications

Specifications

Capacity (English) 32 oz.
Closure Color White
Closure Screw
Closure Material Polypropylene
Diameter (English) 3.7 in.
Diameter (Metric) 94mm
Height (Metric) 206mm
Capacity (Metric) 1000mL
Closure Liner Poly/Vinyl
Closure Size 33-400
Color Clear
Height (English) 8.1 in.
Capacity 32 oz., 1000mL