missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Wheaton™ Clear Boston Rounds with TFE-lined Caps

Ideal for solvent, chemical and sample storage

Manufacturer:  Wheaton™ W216806

 View more versions of this product

Catalog No. 02-911-326


 

Specifications Description & Specifications

Specifications

1 oz., 30mL
1 oz.
Polypropylene
Clear
3.1 in.
White
31mm
Screw
30mL
EPA, FDA
Polyethylene
1.22 in.
Glass
20-400
79mm