missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Clear Boston Rounds with TFE-lined Caps
Ideal for solvent, chemical and sample storage
Supplier: DWK Life Sciences W216811
Description
Ideal for solvent, chemical and sample storage
- Narrow mouth enables liquids to be carefully poured to prevent spillage
Order Info
Available with caps attached or without caps (order caps separately).
Compliance
USP Type-III soda-lime glass
Specifications
Polypropylene | |
208 mm | |
8.18 in. | |
Screw Cap | |
33-400 mm | |
1000 mL | |
Clear | |
Glass | |
EPA, FDA | |
Narrow |
Boston Round Bottle with Cap | |
94 mm | |
Yes | |
Polyethylene | |
32 oz., 1000 mL | |
32 oz. | |
3.7 in. | |
White | |
Yes | |
Round |