Please login to your online account to display your discounted pricing

Wheaton™ Clear Boston Rounds with TFE-lined Caps


Ideal for solvent, chemical and sample storage

Manufacturer: wheaton™  W216807

 View more versions of this product

Catalog No. 02-911-327

  • / Case of 24 Each
 

Description & Specifications

Specifications

Capacity 2 oz., 60mL
Capacity (Metric) 60mL
Capacity (English) 2 oz.
Certifications/Compliance EPA, FDA
Closure Material Polypropylene
Closure Liner Polyethylene
Color Clear
Diameter (English) 1.53 in.
Height (English) 3.7 in.
Material Soda Lime Glass
Closure Color White
Closure Size 20-400
Diameter (Metric) 39mm
Height (Metric) 94mm
Closure Type Screw