Please login to your online account to display your discounted pricing

Wheaton™ Clear Boston Rounds with Polyvinyl-lined Caps


Ideal for solvent, chemical and sample storage

Manufacturer: wheaton™  W216827

 View more versions of this product

Catalog No. 02-911-347

  • / Case of 108 Each
 

Description & Specifications

Specifications

Capacity 8 oz., 250mL
Capacity (Metric) 250mL
Capacity (English) 8 oz.
Certifications/Compliance EPA, FDA
Closure Material Polypropylene
Closure Liner Poly/Vinyl
Color Clear
Diameter (English) 2.36 in.
Height (English) 5.43 in.
Material Soda Lime Glass
Packaging Valu-bulk pack
Closure Color White
Closure Size 24-400
Diameter (Metric) 60mm
Height (Metric) 138mm
Closure Type Screw