Please login to your online account to display your discounted pricing

Wheaton™ Clear Boston Rounds with Polyvinyl-lined Caps


Ideal for solvent, chemical and sample storage

Manufacturer: wheaton™  W216804

 View more versions of this product

Catalog No. 02-911-324

  • / Case of 12 Each
 

Description & Specifications

Specifications

Capacity 16 oz., 500mL
Capacity (Metric) 500mL
Capacity (English) 16 oz.
Certifications/Compliance EPA, FDA
Closure Material Polypropylene
Closure Liner Poly/Vinyl
Color Clear
Diameter (English) 2.95 in.
Height (English) 6.6 in.
Material Soda Lime Glass
Packaging Convenience pack
Closure Color White
Closure Size 28-400
Diameter (Metric) 75mm
Height (Metric) 168mm
Closure Type Screw