Please login to your online account to display your discounted pricing

Wheaton™ Clear Boston Rounds with Polyvinyl-lined Caps


Ideal for solvent, chemical and sample storage

Manufacturer: wheaton™  W216803

 View more versions of this product

Catalog No. 02-911-323

  • / Case of 12 Each
 

Description & Specifications

Specifications

Closure Size 24-400
Height (Metric) 138mm
Closure Type Screw
Packaging Convenience pack
Diameter (Metric) 60mm
Diameter (English) 2.36 in.
Material Soda Lime Glass
Closure Material Polypropylene
Color Clear
Certifications/Compliance EPA, FDA
Capacity (English) 8 oz.
Height (English) 5.43 in.
Capacity (Metric) 250mL
Capacity 8 oz., 250mL
Closure Liner Poly/Vinyl