Please login to your online account to display your discounted pricing

Wheaton™ Clear Boston Rounds with Polyvinyl-lined Caps


Ideal for solvent, chemical and sample storage

Manufacturer: wheaton™  W216802

 View more versions of this product

Catalog No. 02-911-322

  • / Case of 24 Each
 

Description & Specifications

Specifications

Capacity 4 oz., 125mL
Capacity (Metric) 125mL
Capacity (English) 4 oz.
Certifications/Compliance EPA, FDA
Closure Material Polypropylene
Closure Liner Poly/Vinyl
Color Clear
Diameter (English) 1.88 in.
Height (English) 4.4 in.
Material Soda Lime Glass
Packaging Convenience pack
Closure Color White
Closure Size 22-400
Diameter (Metric) 48mm
Height (Metric) 112mm
Closure Type Screw