missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Wheaton™ Clear Boston Rounds with PE Cone-Lined Caps

Ideal for solvent, chemical and sample storage

Manufacturer:  Wheaton™ W216817

 View more versions of this product

Catalog No. 02-911-337


 

Specifications Description & Specifications

Specifications

32 oz., 1000mL
32 oz.
Phenolic
Clear
8.18 in.
Black
94mm
Screw
1000mL
EPA, FDA
Polyethylene
3.7 in.
Soda Lime Glass
33-400
208mm