Please login to your online account to display your discounted pricing

Wheaton™ Clear Boston Rounds with PE Cone-Lined Caps


Ideal for solvent, chemical and sample storage

Manufacturer: wheaton™  W216816

 View more versions of this product

Catalog No. 02-911-336

  • / Case of 12 Each
 

Description & Specifications

Specifications

Closure Size 28-400
Diameter (Metric) 75mm
Height (Metric) 168mm
Closure Type Screw
Diameter (English) 2.95 in.
Closure Material Phenolic
Color Clear
Certifications/Compliance EPA, FDA
Capacity (Metric) 500mL
Material Soda Lime Glass
Capacity (English) 16 oz.
Height (English) 6.6 in.
Closure Liner Polyethylene
Capacity 16 oz., 500mL