missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Wheaton™ Clear Boston Rounds with PE Cone-Lined Caps

Ideal for solvent, chemical and sample storage

Manufacturer:  Wheaton™ W216815

 View more versions of this product

Catalog No. 02-911-335


 

Specifications Description & Specifications

Specifications

8 oz., 250mL
8 oz.
Phenolic
Clear
5.43 in.
Black
60mm
Screw
250mL
EPA, FDA
Polyethylene
2.36 in.
Soda Lime Glass
24-400
138mm