Please login to your online account to display your discounted pricing

Wheaton™ Clear Boston Rounds with PE Cone-Lined Caps


Ideal for solvent, chemical and sample storage

Manufacturer: wheaton™  W216814

 View more versions of this product

Catalog No. 02-911-334

  • / Case of 24 Each
 

Description & Specifications

Specifications

Closure Color Black
Closure Type Screw
Diameter (Metric) 48mm
Closure Size 22-400
Height (Metric) 112mm
Diameter (English) 1.88 in.
Closure Material Phenolic
Capacity (English) 4 oz.
Material Soda Lime Glass
Color Clear
Certifications/Compliance EPA, FDA
Height (English) 4.4 in.
Capacity (Metric) 125mL
Capacity 4 oz., 125mL
Closure Liner Polyethylene