Please login to your online account to display your discounted pricing

Wheaton™ Clear Boston Rounds with 14B White Rubber-Lined Caps


Clear glass bottles with caps

Manufacturer: wheaton™  W216822

 View more versions of this product

Catalog No. 02-911-342

  • / Case of 12 Each
 

Description & Specifications

Specifications

Closure Color Black
Diameter (Metric) 75mm
Closure Size 28-400
Height (Metric) 168mm
Closure Type Screw
Diameter (English) 2.95 in.
Closure Material Phenolic
Color Clear
Capacity (English) 16 oz.
Certifications/Compliance USP Type III
Material Soda Lime Glass
Capacity (Metric) 500mL
Height (English) 6.6 in.
Closure Liner 14B White Rubber
Capacity 16 oz., 500mL