missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Celstir™ Water-Jacketed Double Side Arm Spinner Flasks
Provide maximum surface between culture and glass flask
Supplier: DWK Life Sciences 356952
Description
- Borosilicate glass, USP Type I
- PTFE-resin coated glass impeller does not protrude through cap and has bottom dimple for more efficient stirring
- Silicone rubber-lined cap
- Autoclavable
- For suspension cell culture with a magnetic stirrer
- 1 per case
Specifications
Silicone Rubber | |
4.5 cm | |
Borosilicate Glass | |
19.5 cm | |
Autoclavable | |
10 to 44 cm |
5.1 in. | |
500 mL | |
7.6 in. | |
PTFE Resin | |
130 mm |