missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Celstir™ Water-Jacketed Double Side Arm Spinner Flasks
Provide maximum surface between culture and glass flask
Manufacturer: DWK Life Sciences 356949
Description
- Borosilicate glass, USP Type I
- PTFE-resin coated glass impeller does not protrude through cap and has bottom dimple for more efficient stirring
- Silicone rubber-lined cap
- Autoclavable
- For suspension cell culture with a magnetic stirrer
- 1 per case
Specifications
Silicone Rubber | |
250 mL | |
7.1 in. | |
33-430 | |
Autoclavable | |
51-440 |
3.9 in. | |
Borosilicate Glass | |
18.2 cm | |
PTFE Resin | |
100 mm |