missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Wheaton™ Celstir™ Spinner Double Side Arm Flasks without Water Jacket

Provide maximum surface between culture and glass flask

Manufacturer:  DWK Life Sciences 356879

 View more versions of this product

Catalog No. 06-416-2D



Description

Description

Provide maximum surface between culture and glass flask

  • PTFE-resin coated glass impeller does not protrude through cap and has bottom dimple for more efficient stirring
  • Silicone rubber-lined cap
  • Autoclavable

Specifications

Specifications

Silicone Rubber
250 mL
6.8 in.
Flask, impeller and caps
PTFE Resin
85 mm
3.3 in.
Borosilicate Glass
17.5 cm
33-430
Autoclavable
51-440
SDS
Documents
Product Certifications