missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Celstir™ Spinner Double Side Arm Flasks without Water Jacket
Provide maximum surface between culture and glass flask
Manufacturer: DWK Life Sciences 356890
Description
Provide maximum surface between culture and glass flask
- PTFE-resin coated glass impeller does not protrude through cap and has bottom dimple for more efficient stirring
- Silicone rubber-lined cap
- Autoclavable
Specifications
Autoclavable | |
25.8 cm | |
10.1 in. | |
8 L | |
17.5 in. | |
Flask, impeller and caps |
10 to 44 cm | |
Silicone Rubber | |
4.5 cm | |
Borosilicate Glass | |
445 mm | |
PTFE Resin |