missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Caps for 12mm × 32mm Large Opening ABC Vials
$61.21 - $941.53
Specifications
Closure Material | Polypropylene |
---|---|
Liner Material | PTFE/Silicone |
Thread Size | 9 mm |
Catalog Number | Mfr. No. | Color | Liner Material | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Liner Material | Price | Quantity | ||||
03-410-136
|
DWK Life Sciences
W22533202 |
Natural | PTFE/Silicone |
Pack of 100 Each for $61.21
Case of 10 Pack for $612.10 |
|
03-410-137
|
DWK Life Sciences
W2253320201 |
Black | PTFE/Silicone |
Case of 1000 Each for $612.04
|
|
03-410-138
|
DWK Life Sciences
W2253320203 |
Red | PTFE/Silicone |
Case of 1000 Each for $612.04
|
|
03-410-139
|
DWK Life Sciences
W2253320204 |
Blue | PTFE/Silicone |
Case of 1000 Each for $612.04
|
|
03-410-140
|
DWK Life Sciences
W2253320205 |
Yellow | PTFE/Silicone |
Case of 1000 Each for $537.79
|
|
03-410-141
|
DWK Life Sciences
W2253320207 |
Pack of 100 Each for $61.21
Case of 10 Pack for $612.10 |
|
03-410-147
|
DWK Life Sciences
W2253360601 |
Black | PTFE/Silicone |
Case of 1000 Each for $503.04
|
|
03-410-148
|
DWK Life Sciences
W22533808 |
Natural | PTFE/Silicone |
Case of 1000 Each for $941.53
|
|
Description
- Manufactured from Polypropylene
- Low extractable septa
- 100/pack with 10 packs/case
Specifications
Polypropylene | |
PTFE/Silicone | |
9 mm |