missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Wheaton™ Bottles with Polypropylene Screw Cap

Manufacturer:  Wheaton™ WW209678

 View more versions of this product

Catalog No. 02-912-999


 

Specifications

Description

Bottle; Wheaton; Wide mouth container; Pre-attached polypropylene screw cap with foamed polyethylene liner; Chemical resistant; Shape: Round; Material: HDPE; Capacity: 3000mL; Color: White

  • High Density Polyethylene, natural color
  • Good chemical resistance
  • Largest container available: 2000 to 3840mL size
Description & Specifications

Specifications

101.4 oz., 3000mL
101.4 oz.
Polyethylene
White
White
100-400
3000mL
ISO 9001
Foam Polyethylene
Bottles
100-400
Screw