Please login to your online account to display your discounted pricing

Wheaton™ Bottles Amber Wide-Mouth Packers with Polyvinyl-lined Closures


Amber glass for storing light-sensitive powders. Wheaton™ Bottles Amber Wide-Mouth Packers with Polyvinyl-lined Closures are available in several capacities.

Manufacturer: wheaton™  W216956

 View more versions of this product

Catalog No. 02-912-202

  • / Case of 180 Each
 

Description & Specifications

Specifications

Capacity (Metric) 125mL
Capacity (English) 4 oz.
Closure Color White
Closure Screw
Closure Material Polypropylene
Closure Liner Poly/Vinyl
Closure Size 38-400
Color Amber
Diameter (English) 2.12 in.
Diameter (Metric) 54mm
Height (English) 3.74 in.
Height (Metric) 95mm
Quantity 180/Cs.
Capacity 4 oz., 125mL