Please login to your online account to display your discounted pricing

Wheaton™ Bottles Amber Wide-Mouth Packers with Polyvinyl-lined Closures


Amber glass for storing light-sensitive powders. Wheaton™ Bottles Amber Wide-Mouth Packers with Polyvinyl-lined Closures are available in several capacities.

Manufacturer: wheaton™  W216955

 View more versions of this product

Catalog No. 02-912-201

  • / Case of 216 Each
 

Description & Specifications

Specifications

Closure Color White
Diameter (Metric) 44mm
Closure Size 33-400
Closure Type Screw
Height (Metric) 75mm
Diameter (English) 1.73 in.
Closure Material Polypropylene
Quantity 216/Cs.
Capacity (English) 2 oz.
Color Amber
Height (English) 2.95 in.
Capacity (Metric) 60mL
Closure Liner Poly/Vinyl
Capacity 2 oz., 60mL

  • USP Type III soda-lime glass
  • Allows for easy removal of contents