Please login to your online account to display your discounted pricing

Wheaton™ Bottles Amber Wide-Mouth Packers with Polyvinyl-lined Closures


Amber glass for storing light-sensitive powders. Wheaton™ Bottles Amber Wide-Mouth Packers with Polyvinyl-lined Closures are available in several capacities.

Manufacturer: wheaton™  W216954

 View more versions of this product

Catalog No. 02-912-200

  • / Case of 432 Each
 

Description & Specifications

Specifications

Closure Color White
Closure Type Screw
Closure Size 28-400
Diameter (Metric) 37mm
Height (Metric) 65mm
Diameter (English) 1.45 in.
Closure Material Polypropylene
Capacity (English) 1 oz.
Color Amber
Capacity 1 oz., 30mL
Quantity 432/Cs.
Height (English) 2.5 in.
Closure Liner Poly/Vinyl
Capacity (Metric) 30mL

  • USP Type III soda-lime glass
  • Allows for easy removal of contents