Please login to your online account to display your discounted pricing

Wheaton™ Bottles Amber Wide-Mouth Packers with Polyvinyl-lined Closures


Amber glass for storing light-sensitive powders. Wheaton™ Bottles Amber Wide-Mouth Packers with Polyvinyl-lined Closures are available in several capacities.

Manufacturer: wheaton™  W216940

 View more versions of this product

Catalog No. 02-912-150

  • / Case of 24 Each
 

Description & Specifications

Specifications

Capacity (Metric) 60mL
Capacity (English) 2 oz.
Closure Color White
Closure Screw
Closure Size 33-400
Color Amber
Diameter (English) 1.73 in.
Diameter (Metric) 44mm
Height (English) 2.95 in.
Height (Metric) 75mm
Quantity 24/Cs.
Closure Material Polypropylene
Closure Liner Poly/Vinyl
Capacity 2 oz., 60mL