Please login to your online account to display your discounted pricing

Wheaton™ Bottles Amber Wide-Mouth Packers with Polyvinyl-lined Closures


Amber glass for storing light-sensitive powders. Wheaton™ Bottles Amber Wide-Mouth Packers with Polyvinyl-lined Closures are available in several capacities.

Manufacturer: wheaton™  W216943

 View more versions of this product

Catalog No. 02-912-153

  • / Case of 12 Each
 

Description & Specifications

Specifications

Closure Color White
Closure Size 53-400
Height (Metric) 146mm
Closure Type Screw
Diameter (Metric) 80mm
Diameter (English) 3.14 in.
Closure Material Polypropylene
Capacity (English) 16 oz.
Quantity 12/Cs.
Color Amber
Capacity 16 oz., 500mL
Height (English) 5.74 in.
Capacity (Metric) 500mL
Closure Liner Poly/Vinyl

  • USP Type III soda-lime glass
  • Allows for easy removal of contents