missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Wheaton™ Borosilicate Glass Coliwasa Samplers

Offer excellent chemical resistance and can be cleaned repeatedly

Manufacturer:  DWK Life Sciences 885230

 View more versions of this product

Catalog No. 13-683-14



Description

Description

  • PTFE seal permits sampling to within 0.5 in. (1.3cm) of drum bottom
  • Positive seal allows transfer of sample to bottle without any loss
  • A 200mL sample may be obtained from a full 55 gal. (208L) drum
  • Available prescored for disposal after a single use or unscored for repeated use

Order Info

Capacity: 6.8 oz. (200mL)
Dimensions: 0.88 in. dia. × 42 in.L (2.2 × 107cm)

Specifications

Specifications

6.76 oz., 200mL
0.86 in.
2.2cm
PTFE
200mL
106.6cm
0.5 in.
1.3cm
Borosilicate Glass
6.76 oz.
42 in.
Unscored Borosilicate Glass Coliwasa Sampler
Documents