missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Wheaton™ Wheaton™ BOD Bottles

Available with either glass robotic or pennyhead stoppers

Manufacturer:  Wheaton™ 22749402

 View more versions of this product

Catalog No. 02-926-14


 

Description

Description

Order Info

Dimensions: 300mL bottles are 2.75 diameter × 6.5 in. high (69 × 165mm); 60mL bottles are 1.75 diameter × 4.5 in. high (43 × 115mm)

Specifications

Specifications

60mL
1.69 in.
4.5 in.
Borosilicate Glass
37 to 72
Pennyhead
2.02 oz.
4.3cm
11.5cm
Used to incubate diluted samples of sewage, sewage effluents, polluted waters and industrial wastes to determine the amount of oxygen required during stabilization of decomposable organic matter by aerobic biochemical action
Yes
2.02 oz., 60mL
Documents