Please login to your online account to display your discounted pricing

Wheaton™ BOD Bottles


Available with either glass robotic or pennyhead stoppers

Manufacturer: wheaton™  22749401

 View more versions of this product

Catalog No. 02-926-13

  • / Case of 36 Each
 

Description & Specifications

Specifications

Diameter (English) 1.69 in.
Capacity (English) 2.02 oz.
Capacity 2.02 oz., 60mL
Stopper Robotic
No. Sequence 1 to 36
Marking Spot Yes
For Use With (Application) Used to incubate diluted samples of sewage, sewage effluents, polluted waters and industrial wastes to determine the amount of oxygen required during stabilization of decomposable organic matter by aerobic biochemical action
Material Borosilicate Glass
Diameter (Metric) 4.3cm
Capacity (Metric) 60mL
Height (English) 4.5 in.
Height (Metric) 11.5cm