Please login to your online account to display your discounted pricing

Wheaton™ BOD Bottles


Available with either glass robotic or pennyhead stoppers

Manufacturer: wheaton™  22749717

 View more versions of this product

Catalog No. 02-926-43

  • / Case of 24 Each
 

Description & Specifications

Specifications

For Use With (Application) Used to incubate diluted samples of sewage, sewage effluents, polluted waters and industrial wastes to determine the amount of oxygen required during stabilization of decomposable organic matter by aerobic biochemical action
No. Sequence 385 to 408
Capacity (English) 10.14 oz.
Height (English) 6.49 in.
Height (Metric) 16.5cm
Material Borosilicate Glass
Capacity (Metric) 300mL
Marking Spot Yes
Stopper Robotic
Capacity 10.14 oz., 300mL
Diameter (English) 2.7 in.
Diameter (Metric) 6.9cm
Accessories

Accessories for Catalog Number: 0292643

Item Mfr. No. Item Description Price Per Unit Quantity