Please login to your online account to display your discounted pricing

Wheaton™ BOD Bottles


Available with either glass robotic or pennyhead stoppers

Manufacturer: wheaton™  22749714

 View more versions of this product

Catalog No. 02-926-40

  • / Case of 24 Each
 

Description & Specifications

Specifications

No. Sequence 313 to 336
Marking Spot Yes
Capacity (English) 10.14 oz.
Height (Metric) 16.5cm
Capacity 10.14 oz., 300mL
Stopper Robotic
For Use With (Application) Used to incubate diluted samples of sewage, sewage effluents, polluted waters and industrial wastes to determine the amount of oxygen required during stabilization of decomposable organic matter by aerobic biochemical action
Diameter (English) 2.7 in.
Diameter (Metric) 6.9cm
Height (English) 6.49 in.
Material Borosilicate Glass
Capacity (Metric) 300mL
Accessories

Accessories for Catalog Number: 0292640

Item Mfr. No. Item Description Price Per Unit Quantity  
36-102-5061
Wheaton Industries  RACK F/12 300ML BOD BOTTLES
wheaton industries
W227731
Each for $97.68