Please login to your online account to display your discounted pricing

Wheaton™ BOD Bottles


Available with either glass robotic or pennyhead stoppers

Manufacturer: wheaton™  W22749499

 View more versions of this product

Catalog No. 02-912-547

  • / Case of 36 Each
 

Description & Specifications

Specifications

Stopper Robotic
Diameter (English) 1.69 in.
Capacity (Metric) 60mL
For Use With (Application) Used to incubate diluted samples of sewage, sewage effluents, polluted waters and industrial wastes to determine the amount of oxygen required during stabilization of decomposable organic matter by aerobic biochemical action
No. Sequence Specials
Marking Spot Yes
Capacity 2.02 oz., 60mL
Capacity (English) 2.02 oz.
Diameter (Metric) 4.3cm
Height (English) 4.5 in.
Height (Metric) 11.5cm
Material Borosilicate Glass