Please login to your online account to display your discounted pricing

Wheaton™ BOD Bottles


Available with either glass robotic or pennyhead stoppers

Manufacturer: wheaton™  22749706

 View more versions of this product

Catalog No. 02-926-32

  • / Case of 24 Each
 

Description & Specifications

Specifications

Capacity 10.14 oz., 300mL
Stopper Robotic
Marking Spot Yes
Height (English) 6.49 in.
Height (Metric) 16.5cm
Diameter (English) 2.7 in.
No. Sequence 121 to 144
For Use With (Application) Used to incubate diluted samples of sewage, sewage effluents, polluted waters and industrial wastes to determine the amount of oxygen required during stabilization of decomposable organic matter by aerobic biochemical action
Capacity (English) 10.14 oz.
Material Borosilicate Glass
Diameter (Metric) 6.9cm
Capacity (Metric) 300mL
Accessories

Accessories for Catalog Number: 0292632

Item Mfr. No. Item Description Price Per Unit Quantity  
36-102-5061
Wheaton Industries  RACK F/12 300ML BOD BOTTLES
wheaton industries
W227731
Each for $97.68