missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Black Phenolic Screw Caps With PE Poly-Seal Liner
Unique cone liner design offers superior torque retention and excellent sealing characteristics
$123.52 - $151.94
Specifications
Certifications/Compliance | ISO 9001 |
---|---|
Closure Liner | Polyethylene |
Closure Type | Screw Cap |
Color | Black |
Material | Phenolic |
Catalog Number | Mfr. No. | Neck Finish | No. per Case | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Neck Finish | No. per Case | Price | Quantity | ||||
02-912-526
|
DWK Life Sciences
239251 |
18-400 | 144 Cs. |
Case of 144 Each for $151.94
|
|
02-984-3
|
DWK Life Sciences
239249 |
13-425 | 144 Cs. |
Case of 144 Each for $123.52
|
|
Description
- Poly-Seal liner is manufactured from low density polyethylene
- Screw Cap
- Phenolic
- Color: Black
It is recommended that liner be tested prior to use for leak resistant applications
Specifications
ISO 9001 | |
Screw Cap | |
Phenolic |
Polyethylene | |
Black | |
Bottle |