missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Black Phenolic Screw Cap With Rubber Liner
Nontoxic white styrene-butadiene rubber liner
$92.00 - $509.81
Specifications
Certifications/Compliance | ISO 9001 |
---|---|
Closure Liner | 14B Rubber |
Color | Black |
Material | Phenolic |
For Use With (Equipment) | Bottle |
Catalog Number | Mfr. No. | Neck Finish | No. per Case | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Neck Finish | No. per Case | Price | Quantity | ||||
06-450-29
|
DWK Life Sciences
240264 |
18-415 | 500 Cs. |
Pack of 500 Each for $212.53
|
|
06-450-19
|
DWK Life Sciences
240208 |
13-425 | 200 Cs. |
Case of 200 Each for $92.00
|
|
06-450-23
|
DWK Life Sciences
240218 |
24-400 | 500 Cs. |
Case of 500 Each for $509.81
|
|
Description
- Autoclavable for easy sterilization
Specifications
ISO 9001 | |
Black | |
Bottle |
14B Rubber | |
Phenolic |