Please login to your online account to display your discounted pricing

Wheaton™ Amber Wide-Mouth Packers without Closures


Amber glass for storage of light-sensitive powders

Manufacturer: wheaton™  W216965

 View more versions of this product

Catalog No. 02-912-211

  • / Case of 36 Each
 

Description & Specifications

Specifications

Diameter (Metric) 99mm
Closure Type Screw
Height (Metric) 178mm
Closure Size 53-400
Diameter (English) 3.89 in.
Material Glass
Capacity (English) 32 oz.
Color Amber
Capacity (Metric) 1000mL
Capacity 32 oz., 1000mL
Height (English) 7 in.