Please login to your online account to display your discounted pricing

Wheaton™ Amber Wide-Mouth Packers without Closures


Amber glass for storage of light-sensitive powders

Manufacturer: wheaton™  W216964

 View more versions of this product

Catalog No. 02-912-210

  • / Case of 60 Each
 

Description & Specifications

Specifications

Closure Type Screw
Diameter (Metric) 80mm
Closure Size 53-400
Height (Metric) 146mm
Diameter (English) 3.14 in.
Material Glass
Capacity (English) 16 oz.
Color Amber
Height (English) 5.74 in.
Capacity (Metric) 500mL
Capacity 16 oz., 500mL