Please login to your online account to display your discounted pricing

Wheaton™ Amber Wide-Mouth Packers without Closures


Amber glass for storage of light-sensitive powders

Manufacturer: wheaton™  W216963

 View more versions of this product

Catalog No. 02-912-209

  • / Case of 84 Each
 

Description & Specifications

Specifications

Closure Size 45-400
Height (Metric) 119mm
Diameter (Metric) 66mm
Closure Type Screw
Diameter (English) 2.59 in.
Color Amber
Capacity (English) 8 oz.
Material Soda Lime Glass
Height (English) 4.68 in.
Capacity (Metric) 250mL
Capacity 8 oz., 250mL