Please login to your online account to display your discounted pricing

Wheaton™ Amber Wide-Mouth Packers with PTFE Faced PP-lined Closures


Amber glass for storing light-sensitive powders

Manufacturer: wheaton™  W216949

 View more versions of this product

Catalog No. 02-912-146

  • / Case of 12 Each
 

Description & Specifications

Specifications

Closure Color White
Diameter (Metric) 80mm
Closure Type Screw
Closure Size 53-400
Height (Metric) 148mm
Diameter (English) 3.14 in.
Closure Material Polypropylene
Capacity (English) 16 oz.
Color Amber
Material Soda Lime Glass
Height (English) 5.82 in.
Closure Liner PTFE/Polypropylene
Capacity (Metric) 500mL
Capacity 16 oz., 500mL

  • USP Type III soda-lime glass
  • Allows for easy removal of contents